X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFM373PN "Malibu" Flush Mount Ceiling Light

Item: MFM373PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7-7/16"
Width 15-1/16"
Diameter 15-1/16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 3 lbs
Wire Color Black / White
Wire Length 8"