X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFM372PN "Malibu" Flush Mount Ceiling Light

Item: MFM372PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-1/8"
Width 13-3/16"
Diameter 13-3/16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 2 lbs
Wire Color Black / White
Wire Length 8"