X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFM371BS "Kincaid" Flush Mount Ceiling Light

Item: MFM371BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-11/16"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 6 lbs
Wire Color Black / White
Wire Length 8"