X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFM370BS "Kincaid" Flush Mount Ceiling Light

Item: MFM370BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-5/8"
Width 13-3/16"
Diameter 13-3/16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 5 lbs
Wire Color Black / White
Wire Length 8"