X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFM362BS "Beckett" Flush Mount Ceiling Light

Item: MFM362BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-1/2"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Suitable Installation Damp
Construction Steel
Weight 6 lbs