X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFM360BS "Beckett" Flush Mount Ceiling Light

Item: MFM360BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5"
Width 10-1/2"
Diameter 10-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Suitable Installation Damp
Construction Steel
Weight 3 lbs