Feiss MFM358BK "Merritt" Flush Mount Ceiling Light
| Item: | MFM358BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $63.03 (Pricing is for Black)
Details and Dimensions
| Height | 6-1/2" |
| Width | 14" |
| Number of Bulbs | 2 |
| Bulb Type | Edison Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Construction | Metal |
| Weight | 5 lbs |


