X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFM355BUS "Lucia" Flush Mount Ceiling Light

Item: MFM355BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $613.50

Price: $409.20



Details and Dimensions

Height 8-1/4"
Width 12-1/4"
Diameter 12-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Beige Fabric
Shade Material Fabric
Shade Type Drum
Suitable Installation Dry
Construction Steel/Aluminum
Weight 11 lbs