Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFM353HTBZ "Perry" Flush Mount Ceiling Light

Item: MFM353HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $190.50

Price: $127.06 (Pricing is for Heritage Bronze)

Details and Dimensions

Height 4-3/8"
Width 15"
Diameter 15"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 9 lbs