Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MFM352HTBZ "Perry" Flush Mount Ceiling Light

Item: MFM352HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 4-3/8"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 7 lbs