Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Feiss
>
MFM352CH
Feiss MFM352CH "Perry" Flush Mount Ceiling Light
| Item: | MFM352CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $87.04 (Pricing is for Chrome)
Details and Dimensions
| Height | 4-3/8" |
| Width | 13" |
| Number of Bulbs | 1 |
| Bulb Type | Edison Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | White Opal Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 7 lbs |


