X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFM291BS "Casual Luxury" Flush Mount Ceiling Light

Item: MFM291BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $261.00

Price: $174.09 (Pricing is for Brushed Steel)



Details and Dimensions

Height 5-1/4"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Edison Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Bronze Organza Hardback (DBZ), Silver Organza Hardback (BS)
Shade Material Fabric
Shade Type Drum
Suitable Installation Damp
Construction Steel
Weight 4 lbs