X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFM273BS "Barrington" Flush Mount Ceiling Light

Item: MFM273BS
Finish: Brushed Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $156.00

Price: $104.05 (Pricing is for Brushed Steel)




Details and Dimensions

Height 5-3/4"
Width 16-1/2"
Diameter 16-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Opal Etched
Shade Material Glass
Weight 14 lbs