Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFM272BS "Barrington" Flush Mount Ceiling Light

Item: MFM272BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $111.00

Price: $74.04 (Pricing is for Brushed Steel)

Details and Dimensions

Height 5-1/4"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Opal Etched
Shade Material Glass
Weight 12 lbs