X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFM271BS "Barrington" Flush Mount Ceiling Light

Item: MFM271BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $69.00

Price: $46.02 (Pricing is for Brushed Steel)



Details and Dimensions

Height 4"
Width 10"
Diameter 10"
Number of Bulbs 1
Bulb Type Edison Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Opal Etched
Shade Material Glass
Weight 5 lbs