Feiss MFM221CB "Tuscan Villa" Flush Mount Ceiling Light
| Item: | MFM221CB |
| Finish: | Corinthian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $108.05
Details and Dimensions
| Height | 7-1/2" |
| Width | 15" |
| Number of Bulbs | 3 |
| Bulb Type | Edison Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Beige Extruscan |
| Shade Material | Glass |
| Weight | 19 lbs |


