Feiss MFL6298FG "Caliper" Floor Lamp
| Item: | MFL6298FG |
| Finish: | Firenze Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $339.17
Details and Dimensions
| Height | 63" |
| Width | 12" |
| Length | 18" |
| Number of Bulbs | 1 |
| Bulb Type | 3-Way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | Beige Linen |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Metal & Resin |
| Weight | 14 lbs |
| Wire Length | 72" |


