X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFL6252SLS "Castalia" Floor Lamp

Item: MFL6252SLS
Finish: Silver Leaf Sienna
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 64"
Diameter 19"
Number of Bulbs 1
Bulb Type Edison
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade Cream Shantung Fabric
Shade Material Fabric
Voltage 120V
Weight 19 lbs