Feiss MFL6205ASTB "Lincolndale" Floor Lamp
| Item: | MFL6205ASTB |
| Finish: | Astral Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $233.12
Details and Dimensions
| Height | 62" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Natural Textured Linen |
| Shade Material | Fabric |
| Shade Included | Yes |
| Switch Type | Three-Way |
| Voltage | 120V |


