Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF27763BS "Kincaid" Linear Pendant

Item: MF27763BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 20-9/16"
Width 36-3/8"
Length 9-7/16"
Overall Height 75-1/2"
Canopy Size 11-5/16'' x 4-5/8''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal Etched
Shade Material Glass
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 13 lbs
Wire Color Clear Silver