X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF277463BS "Kincaid" Mid Sized Chandelier

Item: MF277463BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23-7/8"
Width 29-1/2"
Diameter 29-1/2"
Overall Height 80-5/8"
Number Of Tiers 2
Canopy Size 5-3/8'' Dia. x 0-3/4'' H
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Opal Etched
Shade Material Glass
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 17 lbs
Voltage 120V
Wire Color Clear Silver