Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF27735BS "Kincaid" Mid Sized Chandelier

Item: MF27735BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 16-1/2"
Width 25"
Diameter 25"
Overall Height 73-1/4"
Number Of Tiers 1
Canopy Size 5-7/16'' Dia. x 0-13/16'' H
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Opal Etched
Shade Material Glass
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 10 lbs
Voltage 120V
Wire Color Clear Silver