X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27723BS "Kincaid" Mini Chandelier

Item: MF27723BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14"
Width 21-9/16"
Diameter 21-9/16"
Overall Height 70-3/4"
Number Of Tiers 1
Canopy Size 5-3/8'' Dia. x 0-3/4'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Opal Etched
Shade Material Glass
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 7 lbs
Voltage 120V
Wire Color Clear Silver