X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27694PN "Malibu" Linear Pendant

Item: MF27694PN
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15-7/16"
Width 36"
Canopy Size 12'' x 4-5/8''
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Opal Etched
Shade Material Glass
Chain Length 72"
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 10 lbs
Wire Color Clear Silver