X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF276763PN "Malibu" Mid Sized Chandelier

Item: MF276763PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $660.00

Price: $440.22




Details and Dimensions

Height 28-1/8"
Width 28-1/16"
Diameter 28-1/16"
Number Of Tiers 2
Canopy Size 5''
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Opal Etched
Shade Material Glass
Chain Length 96"
Wire Length 120"
Suitable Installation Dry
Construction Steel
Weight 15 lbs
Voltage 120V
Wire Color Clear Silver