X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27665PN "Malibu" Mid Sized Chandelier

Item: MF27665PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22-1/4"
Width 25"
Diameter 25"
Number Of Tiers 1
Canopy Size 5-1/8'' Dia. x 1'' H
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Opal Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 9 lbs
Voltage 120V
Wire Color Clear Silver