X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27524RIBWD "Adan" Mini Chandelier

Item: MF27524RIBWD
Finish: Rustic Iron / Burnished Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25-5/16"
Width 22-1/8"
Diameter 22-1/8"
Number Of Tiers 1
Canopy Size 5-1/16'' Dia. x 1'' H
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Beige
Shade Material Fabric
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Metal
Weight 11 lbs
Voltage 120V
Wire Color Brown