X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27516RIBWD "Adan" Entrance / Foyer Pendant

Item: MF27516RIBWD
Finish: Rustic Iron / Burnished Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29-5/8"
Width 35-5/8"
Length 17-11/16"
Overall Height 73-5/8"
Canopy Size 7-7/8'' x 4-3/4''
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Beige Linen
Shade Material Fabric
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel / Wood
Weight 17 lbs
Wire Color Brown