Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF27503RIBWD "Adan" Mini Chandelier

Item: MF27503RIBWD
Finish: Rustic Iron / Burnished Wood
Online Availability: Available for immediate shipment

Details and Dimensions

Height 18-1/8"
Width 18"
Diameter 18"
Number Of Tiers 1
Canopy Size 5-1/16'' Dia. x 0-15/16'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel / Wood
Weight 7 lbs
Voltage 120V
Wire Color Brown