X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF26923RBZ "Aris" Mini Chandelier

Item: MF26923RBZ
Finish: Roman Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15-1/4"
Width 21-3/4"
Diameter 21-3/4"
Number Of Tiers 1
Canopy Size 5-3/4" Round
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Amber Alabaster
Shade Material Glass
Downrod Length (4)-12'', (1)-6''
Suitable Installation Dry
Construction Steel
Weight 20 lbs
Voltage 120V