Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF26914RBZ "Aris" Mini Chandelier

Item: MF26914RBZ
Finish: Roman Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,060.50

Price: $707.35

Details and Dimensions

Height 15-1/2"
Width 19-1/2"
Diameter 19-1/2"
Number Of Tiers 1
Canopy Size "5-7/8"" Dia. x 1-3/4'' H"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Amber Alabaster
Shade Material Glass
Downrod Length (4)-12'', (1)-6''
Suitable Installation Dry
Construction Steel
Weight 21 lbs
Voltage 120V