Feiss MF267712CI "Brody" Mid Sized Chandelier
| Item: | MF267712CI |
| Finish: | Colonial Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,179.59
Details and Dimensions
| Height | 33" |
| Width | 32" |
| Diameter | 32" |
| Number Of Tiers | 1 |
| Canopy Size | 5" Round |
| Number of Bulbs | 12 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Shade | White Linen on Hardback |
| Shade Material | Fabric |
| Chain Length | 84" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 21 lbs |
| Voltage | 120V |


