Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF26753CI "Brody" Drum Pendant

Item: MF26753CI
Finish: Colonial Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 27"
Width 18"
Diameter 18"
Canopy Size 5
Backplate Dimension 5'' Diameter x 1'' Depth
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade White Linen on Hardback
Shade Material Fabric
Shade Type Drum
Chain Length 60"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 12 lbs