X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF26623HTBZ "Cascade" Mini Chandelier

Item: MF26623HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment

List Price: $523.50

Price: $349.00



Details and Dimensions

Height 15-1/2"
Width 16-1/8"
Diameter 16-1/8"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Construction Steel
Weight 6 lbs
Voltage 120V