Feiss MF26606HTBZ "Cascade" Mid Sized Chandelier
| Item: | MF26606HTBZ |
| Finish: | Heritage Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $539.27
Details and Dimensions
| Height | 25-1/2" |
| Width | 28-3/8" |
| Diameter | 28-3/8" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Chain Length | 60" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 14 lbs |
| Voltage | 120V |


