X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF26595BK "Merritt" Mid Sized Chandelier

Item: MF26595BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25-5/8"
Width 25-3/4"
Diameter 25-3/4"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia. x 1-1/8'' H
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Opal Etched
Shade Material Glass
Chain Length 72"
Wire Length 96"
Suitable Installation Dry
Construction Metal
Weight 8 lbs
Voltage 120V