X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF26583BK "Merritt" Up Light Pendant

Item: MF26583BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 23-3/4"
Width 23-1/2"
Diameter 23-1/2"
Number Of Tiers 1
Canopy Size 5-1/2'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal Etched
Shade Material Glass
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 15 lbs
Lamp Type A19