X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF265766BK "Merritt" Large Foyer Chandelier

Item: MF265766BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 40-1/4"
Width 36-3/4"
Diameter 36-3/4"
Number Of Tiers 2
Canopy Size 5-1/2
Number of Bulbs 12
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 1200 W
Glass Type Opal Etch
Shade Material Glass
Chain Length 84"
Wire Length 96"
Suitable Installation Dry
Construction Metal
Weight 32 lbs
Voltage 120V