Feiss MF265663BK "Merritt" Large Foyer Chandelier
| Item: | MF265663BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $359.18 (Pricing is for Black)
Details and Dimensions
| Height | 30" |
| Width | 28" |
| Diameter | 28" |
| Number Of Tiers | 2 |
| Canopy Size | 5-1/4 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Opal Etch |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 96" |
| Suitable Installation | Dry |
| Construction | Metal |
| Weight | 18 lbs |
| Voltage | 120V |


