Feiss MF26543BK "Merritt" Multi Light Pendant
| Item: | MF26543BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $159.08 (Pricing is for Black)
Details and Dimensions
| Height | 21-1/4" |
| Width | 37-1/4" |
| Length | 10" |
| Overall Height | 66-1/4" |
| Canopy Size | 6 |
| Backplate Dimension | 5 1/2'' Diameter x 1 1/8'' Depth |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Downrod Length | 42'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Metal |
| Weight | 13 lbs |
| Additional Information | Fixture includes 3 12'' Stems and 1 6'' stem, Body-metal, canopy- metal and stem- metal |


