X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF26533BS "Beckett" Up Light Pendant

Item: MF26533BS
Finish: Brushed Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $238.50

Price: $159.08 (Pricing is for Brushed Steel)




Details and Dimensions

Height 27-3/8"
Width 19-3/5"
Canopy Size 6
Backplate Dimension 5 1/4'' Diameter x 1 1/4'' Depth
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Soft White
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 9 lbs