X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF265163BS "Beckett" Large Foyer Chandelier

Item: MF265163BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30-5/8"
Width 28-3/4"
Diameter 28-3/4"
Number Of Tiers 2
Canopy Size 6
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Soft White
Shade Material Glass
Chain Length 84"
Wire Length 120"
Suitable Installation Dry
Construction Metal
Weight 22 lbs
Voltage 120V