X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF26505BS "Beckett" Mid Sized Chandelier

Item: MF26505BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25-1/2"
Width 26-1/4"
Diameter 26-1/4"
Number Of Tiers 1
Canopy Size 6
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Soft White
Shade Material Glass
Chain Length 72"
Wire Length 96"
Suitable Installation Dry
Construction Metal
Weight 11 lbs
Voltage 120V