X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF26473BS "Beckett" Mini Chandelier

Item: MF26473BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19"
Width 23"
Diameter 23"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Soft White
Shade Material Glass
Chain Length 72"
Wire Length 96"
Suitable Installation Dry
Construction Metal
Weight 8 lbs
Voltage 120V