X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF26463BS "Beckett" Linear Pendant

Item: MF26463BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-1/2"
Width 41-1/2"
Length 10"
Overall Height 67-1/2"
Canopy Size 5/1/2002
Backplate Dimension 6'' Diameter
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Soft White
Shade Material Glass
Downrod Length 42''
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 17 lbs