X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF26374GIS "Reina" Mini Chandelier

Item: MF26374GIS
Finish: Gilded Imperial Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,012.50

Price: $675.34



Details and Dimensions

Height 23-3/4"
Width 17-3/8"
Diameter 17-3/8"
Number Of Tiers 1
Canopy Size 6
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 9 lbs
Voltage 120V