X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF26366GIS "Reina" Mid Sized Chandelier

Item: MF26366GIS
Finish: Gilded Imperial Silver
Online Availability: Available for immediate shipment

List Price: $1,552.50

Price: $1,035.00



Details and Dimensions

Height 32-7/8"
Width 26-1/8"
Diameter 26-1/8"
Number Of Tiers 1
Canopy Size 6'' Dia. x 1-5/8'' H
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Crystal Yes
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 19 lbs
Voltage 120V