X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF26316AFBS "Ethan" Mid Sized Chandelier

Item: MF26316AFBS
Finish: Antique Forged Iron / Brushed Steel
Online Availability: Available for immediate shipment

List Price: $859.50

Price: $573.00



Details and Dimensions

Height 17-1/4"
Width 18"
Diameter 18"
Overall Height 61"
Number Of Tiers 1
Canopy Size 5'' Dia. x 0-3/4'' H
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Clear
Shade Material Glass
Downrod Length (3)-12'', (1)-6''
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 14 lbs
Voltage 120V