X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF26288AFBS "Ethan" Large Foyer Chandelier

Item: MF26288AFBS
Finish: Antique Forged Iron / Brushed Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,198.50

Price: $799.40



Details and Dimensions

Height 19-1/4"
Width 26"
Diameter 26"
Overall Height 62-5/8"
Number Of Tiers 1
Canopy Size 5'' Dia. x 0-3/4'' H
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type Clear
Shade Material Glass
Downrod Length (3)-12'', (1)-6''
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 21 lbs
Voltage 120V