X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF26274AFBS "Ethan" Mini Chandelier

Item: MF26274AFBS
Finish: Antique Forged Iron / Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $538.50

Price: $359.18



Details and Dimensions

Height 17-1/4"
Width 12"
Diameter 12"
Overall Height 60-7/8"
Number Of Tiers 1
Canopy Size 5'' Dia. x 0-3/4'' H
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear
Shade Material Glass
Downrod Length (3)-12'', (1)-6''
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 9 lbs
Voltage 120V